References
IMI Norgren:18-015-891
Rubix:207A4636


Technical specifications
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | pressure gauge |
Documents
Product details : NORGREN 18-015-891 PRESSURE GAUGE
Monitor pressures in a compressed-air system to ensure optimal efficiency
Strengths
•Monitor pressures in a compressed air system for optimum efficiency
Applications
Non-Industrial
Technical specifications
Attributes
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | pressure gauge |
| Material | abs, steel or stainless steel (body);steel or plastic (lens, connectors) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 19.44 excl. VAT
/ Each
£ 23.33 incl. VAT
- Usually arrives within 14 working days