WIKA 9041516 BOURDON TUBE PRESSURE GAUGES INDUSTRY SERIES
Bourdon Tube Pressure Gauge
See technical informationSee documentsReferences
WIKA:9041516
Rubix:231A8080
Manufacturer :9041516

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | bourdon tube pressure gauge |
Documents
Product details : WIKA 9041516 BOURDON TUBE PRESSURE GAUGES INDUSTRY SERIES
Wika manometers Stainless Steel 212 -100-G1/2oa 0-10
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | bourdon tube pressure gauge |
| Material | stainless steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 68.11 excl. VAT
/ Each
£ 81.73 incl. VAT
- Usually arrives within 14 working days