References
WIKA:9911499
Rubix:161A1611
Manufacturer :213 40 63 16 P

Technical specifications
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon tube pressure gauge |
Product details : WIKA PRESSURE GAUGE 9911499
Pressure measuring instrument with Bourdon tube type 111.11, welding-technology version EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Design according to EN 562 +Pressure relief opening in the rear wall. +Integrated rupture element for maximum safety. +Reliable and economical
Pressure measuring instrument with Bourdon tube type 111.11, welding-technology version EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Design according to EN 562 +Pressure relief opening in the rear wall. +Integrated rupture element for maximum safety. +Reliable and economical
Technical specifications
Attributes
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon tube pressure gauge |
| Material | black brass/brass |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 71.93 excl. VAT
/ Each
£ 86.32 incl. VAT
- Usually arrives within 14 working days