References
SKF:1077587/2
Rubix:184110
EAN:7316577057334


Technical specifications
| Max. service pressure | 1000 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | skf pressure gauge 1077587/2 |
Product details : SKF PRESSURE GAUGE 1077587/2
SKF pressure gauges are designed to fit SKF hydraulic pumps and oil injectors. The gauges are all liquid filled and/or equipped with a restriction screw in order to absorb any sudden pressure drop thereby preventing damage. Safety glass and blowout discs are standard for all gauges and all have dual scales (MPa/psi).
Strengths
Protection against sudden pressure drops
Safety glass and blow out disc
Dual scales MPa/psiEasy to read, high visibility yellow gauge face
Safety glass and blow out disc
Dual scales MPa/psiEasy to read, high visibility yellow gauge face
Technical specifications
Attributes
| Max. service pressure | 1000 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | skf pressure gauge 1077587/2 |
| Material | stainless steel |
| Min. service pressure | 0 bar |
| Precision | 1,6 % vom skalenendwert |
Show UNSPSC/ECL@SS
£ 163.23 excl. VAT
/ Each
£ 195.88 incl. VAT
- Delivery usually within ( 3 ) days