References
Aventics:3530200140
Rubix:273A9099
Manufacturer :3530200140


Technical specifications
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge, back port |
Product details : AVENTICS 3530200140
Pressure gauge, Series PG1-STD
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge, back port |
| Material | housing: acrylonitrile butadiene styrene; viewing window: polystyrene; thread: brass |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 18.74 excl. VAT
/ Each
£ 22.49 incl. VAT
- Usually arrives within 14 working days