References
SMC:G43-10-01-X3
Rubix:2602969
Manufacturer :G43-10-01-X3
EAN:3618036104882

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G43-10-01-X3 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•General purpose pressure gauge Ø43 o.d. Back side thread Indication precision: ±3% F.S. (full span)
Display Pressure: 10 (1.0MPa)
Connection Thread: 01 (R 1/8)
Option: X3 (Wetted Parts Stainless Steel)
Display Pressure: 10 (1.0MPa)
Connection Thread: 01 (R 1/8)
Option: X3 (Wetted Parts Stainless Steel)
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | stainless steel (case);glass (clear cover);brass (stud);brass (bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3 % vom endwert (f.s.) |
Show UNSPSC/ECL@SS
£ 68.21 excl. VAT
/ Each
£ 81.85 incl. VAT
- Delivery usually within ( 4 ) days