References
Aventics:1827231037
Rubix:209A8423
Manufacturer :1827231037
EAN:3661475926294


Technical specifications
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS 1827231037 PRESSURE GAUGE
Pressure gauge, PG1-SNL series
Technical specifications
Attributes
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: steel, chrome-plated; thread: brass; viewing window: polystyrene; front ring: steel, chrome-plated |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 35.32 excl. VAT
/ Each
£ 42.38 incl. VAT
- Delivery usually within ( 5 ) days