References
Aventics:R412007868
Rubix:273A9051
Manufacturer :R412007868


Technical specifications
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (series pg1-sas-adj, back port, adjustable work area display) |
Product details : AVENTICS R412007868
Pressure gauge, Series PG1-SAS-ADJ
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (series pg1-sas-adj, back port, adjustable work area display) |
| Material | housing: acrylonitrile butadiene styrene (abs); thread: brass; viewing window: polystyrene; seal: polytetrafluoroethylene (ptfe) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 25.32 excl. VAT
/ Each
£ 30.38 incl. VAT
- Usually arrives within 14 working days