References
IMI Norgren:18-015-013
Rubix:81256436
Manufacturer :18-015-013


Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | gauge |
Documents
Product details : NORGREN 18-015-013 50MM 0-10 BAR PRESSURE GAUGE
Strengths
Back or bottom connecton
Panel mount, stainless steel and Underwriters
Laboratories Inc. listed gauges available
Wide pressure and temperature and range
Panel mount, stainless steel and Underwriters
Laboratories Inc. listed gauges available
Wide pressure and temperature and range
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | gauge |
| Material | stainless steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 16.61 excl. VAT
/ Each
£ 19.93 incl. VAT
- In stock: Next day delivery