References
SMC:G43-10-01
Rubix:129A2383
Manufacturer :G43-10-01
EAN:3618036104912

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 43 '' |
| Type | back side thread |
Documents
Product details : SMC G43-10-01 PRESSURE GAUGE
SMC offers a variety of pressure gauges?including general purpose,?oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch.? Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge.? Panel mounting is possible.
G43, Pressure Gauge for General Purpose (O.D. 43)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x43x43 mm |
|---|---|
| Logistic Weight | 77 g |
| Max. service pressure | 10 bar |
| Connecting diameter | 43 '' |
| Type | back side thread |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 14.07 excl. VAT
/ Each
£ 16.88 incl. VAT
- Delivery usually within ( 4 ) days