References
SMC:PPA100-06
Rubix:128A1103
Manufacturer :PPA100-06
EAN:3618036256338

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | ø6 mm '' |
| Type | compact manometer |
Documents
Product details : SMC PPA100-06 MANOMETER
Compact Manometer
Pressure Specification: 0 [-0.1 to 1MPa (for high pressure)]
One-touch fitting type: 06 (ø6mm, KJH06-M5)
Option/Case holder: Without case
One-touch fitting type: 06 (ø6mm, KJH06-M5)
Option/Case holder: Without case
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Max. service pressure | 10 bar |
| Connecting diameter | ø6 mm '' |
| Type | compact manometer |
| Material | nylon;soft nylon;polyurethane |
| Precision | ±2 % vom skalenendwert (f.s.) oder weniger (bei 25 °c); ±3 % f.s. oder weniger (0 bis 50 °c bei 25 °c standard) |
Show UNSPSC/ECL@SS
£ 176.31 excl. VAT
/ Each
£ 211.57 incl. VAT
- Delivery usually within ( 4 ) days