References
SMC:G46-7-01-C
Rubix:393A8382
Manufacturer :G46-7-01-C
EAN:3618036103618

Technical specifications
| Max. service pressure | 7 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G46-7-01-C PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
G(A)46, Pressure Gauge, w/Limit Indicator & Cover Ring Assembly (O.D. 42)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x57x57 mm |
|---|---|
| Logistic Weight | 79 g |
| Max. service pressure | 7 bar |
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | 304 stainless steel (case);polycarbonate (cover);316 stainless steel (stud, bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3 % e.p. (pleine échelle) |
Show UNSPSC/ECL@SS
£ 12.01 excl. VAT
/ Each
£ 14.41 incl. VAT
- Delivery usually within ( 8 ) days