References
SMC:G43-2-01
Rubix:129A4719
Manufacturer :G43-2-01
EAN:3618036104790

Technical specifications
| Max. service pressure | 2 bar |
|---|---|
| Connecting diameter | r1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G43-2-01 GAUGE
SMC offers a variety of pressure gauges?including general purpose,?oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch.? Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge.? Panel mounting is possible.
G43, Pressure Gauge for General Purpose (O.D. 43)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x43x43 mm |
|---|---|
| Logistic Weight | 77 g |
| Max. service pressure | 2 bar |
| Connecting diameter | r1/8 '' |
| Type | pressure gauge |
| Material | stainless steel (case);glass (cover);brass (stud, bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3% f.s. |
Show UNSPSC/ECL@SS
£ 14.07 excl. VAT
/ Each
£ 16.88 incl. VAT
- Delivery usually within ( 4 ) days