References
Festo:MS9-LR-G-D5-AG-BAR-AS
Rubix:391A3475
Manufacturer :564134
EAN:4052568211578

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 4 bar |
Documents
Product details : FESTO 564134 PRESSURE REGULATOR
Pressure regulator MS9-LR-G-D5-AG-BAR-AS 4 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Any, Design structure=Pilot actuated diaphragm regulator, Controller function=(* Output pressure constant, * with initial pressure compensation, * with secondary exhaust, * with return flow)
Pressure regulator MS9-LR-G-D5-AG-BAR-AS 564134
Technical specifications
Attributes
| Logistic Weight | 2139 g |
|---|---|
| Min. service pressure | 0.1 bar |
| Max. service pressure | 4 bar |
Show UNSPSC/ECL@SS
£ 208.57 excl. VAT
/ Each
£ 250.28 incl. VAT
- Delivery usually within ( 6 ) days