FESTO 529997 PRESSURE REGULATOR MS6-LR-1/4-D6-AS


Pressure regulator MS6

References
festo:MS6-LR-1/4-D6-AS
rubix:124A3109
manufacturer :529997
ean:4052568085544
MS6-LR-1/4-D6-AS Pressure regulator
brand logo
Technical specifications
Connection 1G 1/4
See all Specifications

Product details : FESTO 529997 PRESSURE REGULATOR MS6-LR-1/4-D6-AS


Pressure regulator MS6-LR-1/4-D6-AS 7 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
pressure regulator MS6-LR-1/4-D6-AS 7 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly position=Any, Design structure=Pressure regulator with gauge

Technical specifications


Attributes
Logistic Weight816,8 g
Connection 1G 1/4
MaterialDie-Cast Aluminium
Body size62 mm
Type of couplingFemale Thread G
Min. service pressure 0.3 bar
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 63.28 excl. VAT
/ Each
£ 75.94 incl. VAT
  • In stock: Next day delivery