FESTO 571290 VPPM-8L-L-1-G14-0L10H-A4P-S1C1 PRESSURE REGULATOR 571290
Pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-8L-L-1-G14-0L10H-A4P-S1C1
Rubix:255A3535
Manufacturer :571290
EAN:4052568217716

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 571290 VPPM-8L-L-1-G14-0L10H-A4P-S1C1 PRESSURE REGULATOR 571290
Proportional pressure regulator VPPM-8L-L-1-G14-0L10H-A4P-S1C1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Proportional pressure regulator VPPM-8L-L-1-G14-0L10H-A4P-S1C1 571290
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x115x65 mm |
|---|---|
| Logistic Weight | 734 g |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 837.92 excl. VAT
/ Each
£ 1,005.50 incl. VAT
- Delivery usually within ( 2 ) days