References
Festo:VZQA-C-M22U-6-S1S1-V4V4S1-4
Rubix:392A0604
Manufacturer :2931684
EAN:4052568290924
Documents
Product details : FESTO 2931684 PINCH VALVE
Pinch valve VZQA-C-M22U-6-S1S1-V4V4S1-4 Pneumatic sleeve valve in stainless steel, safety position open, clamping sleeve connection, DN6, intended for contact with foodstuffs. Design=Pneumatically actuated sleeve valve, Actuation method=pneumatic, Sealing principle=soft (seal), Mounting position=any, Mounting method=pipe mounting
Technical specifications
Attributes
| Min. service pressure | 1 bar |
|---|---|
| Max. service pressure | 6.5 bar |
Show UNSPSC/ECL@SS
£ 204.21 excl. VAT
/ Each
£ 245.05 incl. VAT
- Delivery usually within ( 11 ) days