FESTO 571287 PROPORTIONAL-PRESSURE REGULATOR
Pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-8F-L-1-F-0L6H-V1P-S1C1
Rubix:391A8658
Manufacturer :571287
EAN:4052568217686

Documents
Product details : FESTO 571287 PROPORTIONAL-PRESSURE REGULATOR
Proportional pressure regulator VPPM-8F-L-1-F-0L6H-V1P-S1C1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Proportional pressure regulator VPPM-8F-L-1-F-0L6H-V1P-S1C1 571287
Technical specifications
Attributes
| Logistic Weight | 709,8 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 837.92 excl. VAT
/ Each
£ 1,005.50 incl. VAT
- Delivery usually within ( 26 ) days