FESTO 151162 ONE-WAY FLOW CONTROL VALVE GRLA-M5-PK-4-B


GRLA Throttle check valve

References
festo:GRLA-M5-PK-4-B
rubix:120A2249
manufacturer :151162
ean:4052568030544
GRLA-M5-PK-4-B One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 151162 ONE-WAY FLOW CONTROL VALVE GRLA-M5-PK-4-B


One-way flow control valve GRLA-M5-PK-4-B Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=PK-4, Pneumatic Connection, port 2=M5, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x23x11 mm
Logistic Weight13,28 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 22.37 excl. VAT
/ Each
£ 26.84 incl. VAT
  • Delivery usually within ( 11 ) days