FESTO 570967 PROPORTIONAL-PRESSURE REGULATOR
Pressure regulator
See technical informationSee documentsReferences
Festo:VPPX-6L-L-1-G18-0L10H-S1
Rubix:391A8676
Manufacturer :570967
EAN:4052568217570

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 570967 PROPORTIONAL-PRESSURE REGULATOR
Proportional pressure regulator VPPX-6L-L-1-G18-0L10H-S1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Proportional pressure regulator VPPX-6L-L-1-G18-0L10H-S1 570967
Technical specifications
Attributes
| Logistic Weight | 515,4 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 827.78 excl. VAT
/ Each
£ 993.34 incl. VAT
- Delivery usually within ( 11 ) days