Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV1030-34F2N ELECTRO-PNEUMATIC REGULATOR
SMC ITV1030-34F2N ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
References
smc:
ITV1030-34F2N
rubix:
393A2501
manufacturer :
ITV1030-34F2N
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV1030-34F2N ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 0.9 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, PROFINET, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4400 l/min
Compatible with AC-D series
Plug-in manifold type available.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
387.13
excl. VAT
/
Each
£
464.56
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Check our products from related categories
AVENTICS 0821302407 PRESSURE REGULATOR
FESTO 1635981 PROPORTIONAL-PRESSURE REGULATOR
AVENTICS 0821302173
AVENTICS AIR REGULATOR BR-R412006133
FESTO 529417 PRESSURE REGULATOR MS4-LR-1/4-D6-AS
SMC ITV3010-34F4N ELECTRO-PNEUMATIC REGULATOR
FESTO 542249 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-A4N
AVENTICS R412006217
FESTO 192302 PRESSURE REGULATOR LR-3/8-D-I-MINI
AVENTICS 0821302810
SMC AR40-F04B-X425 REGULATOR FOR HIGH PRESSURE
FESTO 162591 PRESSURE REGULATOR LR-1/4-D-O-MINI
SMC ARP30K-F03 DIRECT OPERATED PRECISION REGULATOR
FESTO 565393 FLOW SENSOR SFAB-200U-HQ8-2SA-M12
FESTO 573351 FLOW SENSOR