FESTO 8086004 PRESSURE REGULATOR VRPA-CM-Q6-E
Pressure Regulator
See technical informationSee documentsReferences
Festo:VRPA-CM-Q6-E
Rubix:221A5919
Manufacturer :8086004
EAN:4052568458683
Documents
Product details : FESTO 8086004 PRESSURE REGULATOR VRPA-CM-Q6-E
VRPA pressure reducer
Technical specifications
Attributes
| Min. service pressure | 1 bar |
|---|---|
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 58.90 excl. VAT
/ Each
£ 70.68 incl. VAT
- In stock: Next day delivery


