FESTO 193146 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-QS-6-D
GRLA One-way flow control valve
See technical informationSee documentsReferences
Festo:GRLA-1/4-QS-6-D
Rubix:132A5848
Manufacturer :193146
EAN:4052568015060

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 193146 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-QS-6-D
One-way flow control valve GRLA-1/4-QS-6-D Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=G1/4, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x10x40 mm |
|---|---|
| Logistic Weight | 34,97 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 14.84 excl. VAT
/ Each
£ 17.81 incl. VAT
- In stock: Next day delivery