FESTO 8086009 PRESSURE REGULATOR VRPA-LM-R18-Q4

Pressure Regulator

See technical informationSee documents
References
Festo:VRPA-LM-R18-Q4
Rubix:263A6399
Manufacturer :8086009
EAN:4052568458737
brand logo
Technical specifications
Min. service pressure 1 bar
Max. service pressure8 bar
Documents

Product details : FESTO 8086009 PRESSURE REGULATOR VRPA-LM-R18-Q4


Strengths

•Regulates the operating pressure independently of the fluctuating input pressure
With secondary exhaust and with return flow function
Piston regulator with through pressure supply
Increased energy efficiency thanks to motion-specific pressure adjustment
Directly actuated
With or without pressure gauge
Connections: push-in connector at both ends, thread/push-in connector

Technical specifications


Attributes
Min. service pressure 1 bar
Max. service pressure8 bar
Show UNSPSC/ECL@SS
£ 56.13 excl. VAT
/ Each
£ 67.36 incl. VAT
  • Usually arrives within 14 working days