FESTO 8086011 PRESSURE REGULATOR VRPA-LM-R18-Q8
Pressure Regulator
See technical informationSee documentsReferences
Festo:VRPA-LM-R18-Q8
Rubix:236A0672
Manufacturer :8086011
EAN:4052568458751
Documents
Product details : FESTO 8086011 PRESSURE REGULATOR VRPA-LM-R18-Q8
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Min. service pressure | 1 bar |
|---|---|
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 61.39 excl. VAT
/ Each
£ 73.67 incl. VAT
- Delivery usually within ( 2 ) days




