Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 529001 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-7-O-K5-MINI
FESTO 529001 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-7-O-K5-MINI
LRB-K pressure regulator valve batteries
References
festo:
LRB-3/8-D-7-O-K5-MINI
rubix:
123A7884
manufacturer :
529001
ean:
4052568163358
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 529001 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-7-O-K5-MINI
Pressure regulator manifold LRB-3/8-D-7-O-K5-MINI With connecting kit, sub-base and Mounting brackets, block with 2, 3, 4 or 5 pressure regulators, without pressure gauge Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
Logistic Weight
2129
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
474.57
excl. VAT
/
Each
£
569.48
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS 0821300301 FILTER PRESSURE REGULATOR SERIES NL2-FRE
FESTO 187330 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-6-010
FESTO 8099205 PRESSURE REGULATOR MS6-LR-1/2-D6-AG-BAR-B
SMC AR30M-F0302-D MODULAR STYLE REGULATOR
FESTO 534340 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-QS-10-RS-D
FESTO 3022837 PINCH VALVE
AVENTICS 0821302809
FESTO 194622 PRESSURE REGULATOR LRS-3/8-D-7-MINI
FESTO 192300 PRESSURE REGULATOR LR-1/4-D-I-MINI
SMC AR50K-F06-D AR50K-F06-D
AVENTICS R412007124
FESTO 8036874 FLOW SENSOR
SMC ARM10F1-70GP-Z MANIFOLD REGULATOR
AVENTICS R412007132 SERIES AS3 PRESSURE REGULATOR
SMC IR3010-F04-A