NORGREN 0881300000000000 PRESSURE SWITCH 0.5 - 8 BAR 18
Electro-Mechanical Pressure Switch
See technical informationSee documentsReferences
IMI Norgren:0881300000000000
Rubix:126A3275
Manufacturer :0881300000000000


Technical specifications
| Type | electro-mechanical pressure switch |
|---|---|
| Execution | 18d |
| Min. tension | 30 V |
Documents
Product details : NORGREN 0881300000000000 PRESSURE SWITCH 0.5 - 8 BAR 18
Pressure switch plate 0.5-8 bar
Technical specifications
Attributes
| Type | electro-mechanical pressure switch |
|---|---|
| Execution | 18d |
| Min. tension | 30 V |
| Min. temperature | -10 °C |
| Max. temperature | 85 °C |
| Max. tension | 250 V |
| Voltage | 250 V |
| Connection | din en 175301-803 form a (din 43650) |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8 bar |
| Degree of protection (IP) | ip65 |
Show UNSPSC/ECL@SS
£ 147.78 excl. VAT
/ Each
£ 177.34 incl. VAT
- Usually arrives within 14 working days