References
Festo:SPAN-B-B2R-G18M-PN-L1
Rubix:391A6247
Manufacturer :8114751
EAN:4052568552091

Documents
Product details : FESTO 8114751 PRESSURE SENSOR
Pressure sensor SPAN-B-B2R-G18M-PN-L1 8114751
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | span |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Max. tension | 30 V |
| Min. tension | 10.8 V |
Show UNSPSC/ECL@SS
£ 74.73 excl. VAT
/ Each
£ 89.68 incl. VAT
- Delivery usually within ( 2 ) days