References
Festo:SPAW-B11R-G14F-2N-M12
Rubix:391A6309
Manufacturer :8022759
EAN:4052568257606

Documents
Product details : FESTO 8022759 PRESSURE SENSOR
The SPAW is an extremely robust pressure sensor with display used formeasuring media pressures in measuring ranges. It can measure all media which do not corrode the measuring cell and housing. The switching outputs can be set quickly and easily using three buttons. The high-quality display can be rotated by 320° and the orientation of the lettering can be rotated by 180°.This ensures that the display is easily readable in every installation position.
Applications
Standard Pressure Measurement;High Pressure Pneumatic System;Monitor the Pressure of Liquid Media
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | spaw |
| Min. tension | 15 V |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. tension | 35 V |
Show UNSPSC/ECL@SS
£ 272.07 excl. VAT
/ Each
£ 326.48 incl. VAT
- Delivery usually within ( 14 ) days