References
Festo:SPTE-P10R-Q4-V-2.5K
Rubix:391A6412
Manufacturer :571487
EAN:4052568101411

Documents
Product details : FESTO 571487 PRESSURE TRANSMITTER
pressure transmitter SPTE-P10R-Q4-V-2.5K Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor
Pressure Transmitter Spte-P10R-Q4-V-2.5K 571487
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | spte |
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 50.21 excl. VAT
/ Each
£ 60.25 incl. VAT
- Delivery usually within ( 2 ) days