SMC GP46-10-01-X207-Q PRESSURE GAUGE


Pressure Gauge

References
smc:GP46-10-01-X207-Q
rubix:129A5219
brand logo
brand logo
Technical specifications
TypePressure Gauge
ExecutionGP46
Min. tension30 V
See all Specifications

Product details : SMC GP46-10-01-X207-Q PRESSURE GAUGE


SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1. 5MPa, depending on the selected gauge. Panel mounting is possible.

Strengths

•General purpose gauge w/limit indicator
Back or vertical side thread
Indication precision: ±3% F. S. (full span)

Technical specifications


Attributes
TypePressure Gauge
ExecutionGP46
Min. tension30 V
Max. tension250 V
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 71.47 excl. VAT
/ Each
£ 85.76 incl. VAT
  • Delivery usually within ( 29 ) days