References
SMC:PSE563-02-28
Rubix:125A9959
EAN:3618036253146

Documents
Product details : SMC PSE563-02-28 PRESSURE SENSOR
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Pressure sensor for general purpose fluids
•Fluid: fluid, including gas, that will not corrode SUS316L
•Accuracy (ambient temp. of 25°C): ¹1%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP65
Sensor Range: 3 [For Compound Pressure (-100~100.kPa)]
Port Size: 02 [R1/4 (M5 Female Thread)]
Output Specification: 28 [Current Output (4~20mA) Type]
Option: None
•Fluid: fluid, including gas, that will not corrode SUS316L
•Accuracy (ambient temp. of 25°C): ¹1%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP65
Sensor Range: 3 [For Compound Pressure (-100~100.kPa)]
Port Size: 02 [R1/4 (M5 Female Thread)]
Output Specification: 28 [Current Output (4~20mA) Type]
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x28x24 mm |
|---|---|
| Logistic Weight | 224 g |
| Type | pressure sensor |
| Execution | pse563 |
| Min. tension | 12 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 211.98 excl. VAT
/ Each
£ 254.38 incl. VAT
- Delivery usually within ( 4 ) days