SMC IS10-N01-6L PRESSURE SWITCH


Pressure Switch

References
smc:IS10-N01-6L
rubix:125A7481
brand logo
brand logo
Technical specifications
TypePressure Switch
See all Specifications

Product details : SMC IS10-N01-6L PRESSURE SWITCH


Following an extensive review of our popular Solid State IS1000 pressure switch, our R&D engineers have totally redesigned the product and have added even more performance improvements. Its replacement reed type pressure switch, our new Series IS10, is now around 11% shorter and 16% lighter than the previous model. As the pressure switch can be connected directly to modular F.R.L. units improved handling and mounting is ensured and with easier setting and a clearer visual display, operational performance is enhanced. Suitable for use with pressure ranges from 0.1 to 0.6 MPa, depending on your selected model, the new Series IS10 offers a service life of five million cycles and is both RoHS and CE compliant.

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x55x15 mm
Logistic Weight120 g
TypePressure Switch
Show UNSPSC/ECL@SS
£ 80.38 excl. VAT
/ Each
£ 96.46 incl. VAT
  • Delivery usually within ( 17 ) days