FESTO 571469 PRESSURE TRANSMITTER


Pressure Transmitter

References
festo:SPTE-V1R-S4-B-2.5K
rubix:391A6424
ean:4052568101237
brand logo
brand logo
Technical specifications
TypePressure Transmitter
ExecutionSPTE
Min. tension10 V
See all Specifications

Product details : FESTO 571469 PRESSURE TRANSMITTER


Strengths

One or two SPTE transmitters can be connected to a SCDN signal converter
Measured value indicator with selection of units
Display with high-contrast text and switchover
IO-Link®/2x PNP or NPN switching outputs
Min./max. Monitoring

Technical specifications


Attributes
TypePressure Transmitter
ExecutionSPTE
Min. tension10 V
Max. tension30 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 51.25 excl. VAT
/ Each
£ 61.50 incl. VAT
  • Usually arrives within 14 working days