References
Festo:SPAE-V1R-F-PNLK-2.5K
Rubix:391A6225
Manufacturer :8001444
EAN:4052568277215

Documents
Product details : FESTO 8001444 PRESSURE SENSOR
Pressure sensor SPAE-V1R-F-PNLK-2.5K Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor with display
Pressure sensor
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | spae |
| Max. tension | 30 V |
| Min. tension | 18 V |
Show UNSPSC/ECL@SS
£ 85.07 excl. VAT
/ Each
£ 102.08 incl. VAT
- Delivery usually within ( 2 ) days