References
SMC:PSE543-R06-C2
Rubix:2602067

Documents
Product details : SMC PSE543-R06-C2 PRESSURE SENSOR
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
PSE540, Small Pneumatic Pressure Sensor
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x30x10 mm |
|---|---|
| Logistic Weight | 83 g |
| Type | compact pneumatic pressure sensor |
| Execution | pse543 |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Max. tension | 24 V |
| Min. tension | 12 V |
Show UNSPSC/ECL@SS
£ 57.68 excl. VAT
/ Each
£ 69.22 incl. VAT
- Delivery usually within ( 5 ) days