Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Atomizer
SPARTEX 884604 COMPRESSION SPRAYER - CAPACITY 1.5L
SPARTEX 884604 COMPRESSION SPRAYER - CAPACITY 1.5L
PRESSURE SPRAYER - VITON GASKET
References
spartex:
884604
rubix:
386A7836
ean:
3660338379871
Technical specifications
Capacity
1500
ml
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 884604 COMPRESSION SPRAYER - CAPACITY 1.5L
Blow-moulded polyethylene tank. . Possibility to spray continuously. Safety valve (3 bars max). Pump with FKM Gasket
Strengths
Application of cleaning or disinfecting agents, neutral and acid base, and solvent base
Technical specifications
Attributes
Capacity
1500
ml
Material
Polyethylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.58
excl. VAT
/
Each
£
42.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WESCO BLUEHANDSPRAYER1.8L WE20200
ROBERT SCOTT 102179 5L PLASTIC PRESS SPRAYER
ROBERT SCOTT 101933-YELLOW 600ML YEL SPRAY BOT
ROBERT SCOTT 101956-WHITE TRIGGER SPRAY BOTTLE WHITE
DEB ALL PURPOSE PUMP ACC404 PK6
ROBERT SCOTT 102114 210L SYPHON PUMP
SPARTEX 879803 COMPRESSION SPRAYER - CAPACITY 1 LITRE
ROBERT SCOTT 102134 16L PLASTIC KNAPSACK SPRAYER
GISS 863866 TRIGGER SPRAYER CAPACITY 5L
ROBERT SCOTT 101956-RED TRIGGER SPRAY BOTTLE RED INC
ROBERT SCOTT 102178 10L PLASTIC PRESS SPRAYER
ROBERT SCOTT 101956-GREEN TRIGGER SPRAY BOTTLE GREEN 750ML
GISS 879516 COMPRESSION SPRAYER - CAPACITY 8 LITERS
WD40 44100 WD40 SPRAY APPLICATOR 400MLT
ROBERT SCOTT 101933-RED 600ML BOTTLE RED ONLY