References
Spartex:879803
Rubix:217A5338
EAN:3660338333002

Product details : SPARTEX 879803 COMPRESSION SPRAYER - CAPACITY 1 LITRE
Rounded, ergonomic spray trigger (3 fingers).
Wide chemical compatibility, can be used with aggressive products.
Equipped with foam nozzle.
Polyethylene tank.
Translucent graduated body.
Flow rate of 1.4mL by trigger pressure.
Technical specifications
Attributes
| Volume | 1000 ml |
|---|---|
| Material | polyethylene |
Show UNSPSC/ECL@SS
£ 9.10 excl. VAT
/ Each
£ 10.92 incl. VAT
- In stock: Next day delivery
