References
Spartex:879516
Rubix:217A5339
EAN:3660338330766

Product details : SPARTEX 879516 COMPRESSION SPRAYER - CAPACITY 8 LITERS
Graduated tank, blown polyethylene Available in 2 capacities :
5 L and 8 L Adjustable nozzle from straight spray to mist spray Safety valve (3 bar max.) Pump with FKM seal Spray handle with integrated filter Adjustable shoulder straps
Technical specifications
Attributes
| Volume | 8000 ml |
|---|---|
| Material | polyéthylène soufflé |
Show UNSPSC/ECL@SS
£ 90.76 excl. VAT
/ Each
£ 108.91 incl. VAT
- Usually arrives within 14 working days
