Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10E-20F02-L-A PRESSURE SWITCH
SMC IS10E-20F02-L-A PRESSURE SWITCH
Pressure Switch with Piping Adapter
References
smc:
IS10E-20F02-L-A
rubix:
2603168
Technical specifications
Type
Pressure Switch with Piping Adapter
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC IS10E-20F02-L-A PRESSURE SWITCH
•100V AC/DC specifications
•Port sizes: 1/8, 1/4, 3/8 and 1/2.
Size: 20
Thread: F (G)
Port Size: 02 (1/4)
Options: L (3m Lead Wire Length)
Technical specifications
Attributes
Logistic Weight
179
g
Type
Pressure Switch with Piping Adapter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.71
excl. VAT
/
Each
£
99.25
incl. VAT
Delivery usually within (
4
) days
Select variants (11)
Add to cart
Check our products from related categories
FESTO 6484 PE CONVERTER PE-1/8-1N-SW
SMC ZSE20C-Y-02-W DIGITAL PRESSURE SWITCH
SMC WF300-02 FEMALE/FEMALE ELBOW
AVENTICS R412007882
NORGREN 20AG-X6G-PH100 REGULATOR G 3/4
SMC ITV2050-PR2N ELECTRO-PNEUMATIC REGULATOR
SMC ZSE20F-P-01-L DIGITAL PRESSURE SWITCH
SMC HECR002-A5-EP PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
SMC ISE20B-R-01-W PRESSURE SWITCH
FESTO 8000210 PRESSURE SWITCH
SMC ISE30A-01-F HIGH PRECISION DIGITAL PRESSURE SWITCH
NORGREN 0880226000000000 PRESSURE SWITCH 0.2 - 4 BAR
SMC ISE40A-01-T-M-X501 HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ITV1030-03F2N
SMC ISE50-T2-62L DIGITAL PRESSURE SWITCH