Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10E-30F03-6L-A PRESSURE SWITCH
SMC IS10E-30F03-6L-A PRESSURE SWITCH
Pressure Switch with Piping Adapter
References
smc:
IS10E-30F03-6L-A
rubix:
127A5737
Technical specifications
Type
6L
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC IS10E-30F03-6L-A PRESSURE SWITCH
•100V AC/DC specifications
•Port sizes: 1/8, 1/4, 3/8 and 1/2.
Size: 30
Thread: F (G)
Port Size: 03 (3/8)
Options: 6L (6 + L)
Technical specifications
Attributes
Logistic Weight
141
g
Type
6L
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.21
excl. VAT
/
Each
£
114.25
incl. VAT
Delivery usually within (
4
) days
Select variants (11)
Add to cart
Check our products from related categories
SMC ISE80H-F02-V PRESSURE SWITCH
SMC IR3120-F04 PRECISION REGULATOR
CAMOZZI DIGI E/P REG-3/8-0.5 TO9BAR-4TO20MA-ANALOG OUT-PNP ER238-92AP
SMC ISG221-030-Q GENERAL PURPOSE PRESSURE SWITCH
SMC HEF002-A6 PELTIER TYPE CHILLER
SMC PS1100-R06L-Q PRESSURE SWITCH
FESTO 8000210 PRESSURE SWITCH
SMC ISG130-031-Q GENERAL PURPOSE PRESSURE SWITCH
SMC HEC006-A5B PELTIER TYPE CHILLER
SMC ISE20B-L-M5-W DIGITAL PRESSURE SWITCH
SMC IS10E-40F04-6L PRESSURE SWITCH
SMC ISE2-01-15L PRESSURE SWITCH
SMC ISG220-031-Q GENERAL PURPOSE PRESSURE SWITCH
SMC ZSE20C-L-F02-W DIGITAL PRESSURE SWITCH
WIKA 9800425 PRESSURE TRANSDUCER 0-10 BAR 10V