SMC IR3120-F04 PRECISION REGULATOR


Special regulator valves IR

References
smc:IR3120-F04
rubix:223A0117
brand logo
brand logo
Technical specifications
TypeIR

Product details : SMC IR3120-F04 PRECISION REGULATOR


Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0.7MPa to 0.8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401). The optional bracket and pressure gauge can be mounted on either the front or back of the unit.
•Precision regulator
•Regulating pressure range (MPa): 0.005 to 0.8 depending on model
•Compact and lightweight
•Bracket & pressure gauge can be mouted on either the front or back
•2 air operated models

Body Size: 3 (IR3000)
Type of Setting: 1 (Air Operated [Series IR2000/IR3000 Only])
Set Pressure: 2 (0.01~0.8MPa [IR1000/2000] or 0.01~0.8MPa [IR3000])
Thread: F [G(PF)]
Port Size: 04 (1/2 [IR3000 Only])
Accessory: None
Suffix 1: Standard
Suffix 2: None
Made to Order: None
Switch Specifications: None

Technical specifications


Attributes
TypeIR
Show UNSPSC/ECL@SS
£ 218.59 excl. VAT
/ Each
£ 262.31 incl. VAT
  • Delivery usually within ( 4 ) days