Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10E-40F04-A PRESSURE SWITCH
SMC IS10E-40F04-A PRESSURE SWITCH
Pressure Switch with Piping Adapter
References
smc:
IS10E-40F04-A
rubix:
2603173
Technical specifications
Type
Pressure Switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC IS10E-40F04-A PRESSURE SWITCH
•100V AC/DC specifications
•Port sizes: 1/8, 1/4, 3/8 and 1/2.
Size: 40
Thread: F (G)
Port Size: 04 (1/2)
Options: Standard
Technical specifications
Attributes
Logistic Weight
132
g
Type
Pressure Switch
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.24
excl. VAT
/
Each
£
90.29
incl. VAT
Delivery usually within (
4
) days
Select variants (11)
Add to cart
Check our products from related categories
SMC ITV1050-03F2BN ELECTRO-PNEUMATIC REGULATOR
SMC ISE40A-01-Y-M-X531 HIGH PRECISION DIGITAL PRESSURE SWITCH
FESTO 152616 PRESSURE SWITCH PEV-W-S-LED-GH
NORGREN R73G-2GK-RMN REGULATOR EXCELON
AVENTICS PRESSURE SWITCH R412010718
SMC HECR004-A5-E PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
NORGREN R64G-NNK-RMN REGULATOR OLYMPIAN
SMC IS3000-02L2 PRESSURE SWITCH
SMC ISA3-GFP-1NB AIR CATCH SENSOR
SMC ZSE20C-T-F02-W DIGITAL PRESSURE SWITCH
NORGREN R18-C00-RNXG INLINE 18 2 PILOT REG REL
CAMOZZI DIGI E/P REG-3/8-0.5 TO9BAR-4TO20MA-ANALOG OUT-PNP ER238-92AP
SMC ISE20B-V-M-01-WA2 DIGITAL PRESSURE SWITCH
SMC ITV3030-04F2N3 ELECTRO-PNEUMATIC REGULATOR
SMC IS10E-40F04-6 PRESSURE SWITCH