Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10E-40F04-L-A PRESSURE SWITCH
SMC IS10E-40F04-L-A PRESSURE SWITCH
Pressure Switch with Piping Adapter
References
smc:
IS10E-40F04-L-A
rubix:
2603174
Technical specifications
Type
pressure switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC IS10E-40F04-L-A PRESSURE SWITCH
•100V AC/DC specifications
•Port sizes: 1/8, 1/4, 3/8 and 1/2.
Size: 40
Thread: F (G)
Port Size: 04 (1/2)
Options: L (3m Lead Wire Length)
Technical specifications
Attributes
Logistic Weight
164
g
Type
pressure switch
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.87
excl. VAT
/
Each
£
101.84
incl. VAT
Delivery usually within (
4
) days
Select variants (11)
Add to cart
Check our products from related categories
SMC ITV2030-04F2N3 ELECTRO-PNEUMATIC REGULATOR
SMC ISE70-F02-43 DIGITAL PRESSURE SWITCH
SMC ISE80-F02-T DIGITAL PRESSURE SWITCH
SMC ISE20CH-Y-02-W DIGITAL PRESSURE SWITCH
SMC ISE20CH-V-F02L-W DIGITAL PRESSURE SWITCH
SMC PS1100-R06L-Q PRESSURE SWITCH
SMC ZSE20C-Y-02-W DIGITAL PRESSURE SWITCH
SMC ISE20B-R-01-W PRESSURE SWITCH
BOSHREX PRESSURE SWITCH B30-R4300
FESTO 8000033 PRESSURE SWITCH SPBA-P2R-G18-W-M12-0,25X
SMC ITV2050-03F3N3 ELECTRO-PNEUMATIC REGULATOR
SMC ISE40A-01-Y-X531
SMC PSE574-02-N PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
NORGREN 1812500000000000 20D PRESSURE SWITCH 0-0.025 BA
SMC ISE70G-F02-L2