SMC ISE20CH-V-F02L-W DIGITAL PRESSURE SWITCH
ISE20C(H), High-Precision, Digital Pressure Switch for General Fluids
See technical informationSee documentsReferences
SMC:ISE20CH-V-F02L-W
Rubix:393A1761
Manufacturer :ISE20CH-V-F02L-W
Documents
Product details : SMC ISE20CH-V-F02L-W DIGITAL PRESSURE SWITCH
High-Precision Digital Pressure Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -0.1 to 2 MPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
Strengths
3-Screen Display High-Precision Digital Pressure Switch for General Fluids.
2 outputs + Analog output (Voltage/Current).
IP65.
Applicable fluid: Fluid that will not corrode stainless steel 630 and 304.
Pressure range: -0.1 to 2 MPa.
Repeatability: ±0.2 % F.S.
Response time: 1.5 ms or less.
Consumption: 35mA or less.
Technical specifications
Attributes
| Type | ise20c(h), high-precision, digital pressure switch for general fluids |
|---|
Show UNSPSC/ECL@SS
£ 259.30 excl. VAT
/ Each
£ 311.16 incl. VAT
- Usually arrives within 14 working days
