FESTO 8000103 PRESSURE TRANSMITTER SPTW-P6R-G14-A-M12
SPTW Pressure sensor
See technical informationSee documentsReferences
Festo:SPTW-P6R-G14-A-M12
Rubix:127A5906
Manufacturer :8000103
EAN:4052568255985

Documents
Product details : FESTO 8000103 PRESSURE TRANSMITTER SPTW-P6R-G14-A-M12
pressure transmitter SPTW-P6R-G14-A-M12 Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Contains PWIS substances, * Conforms to RoHS), Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | sptw |
| Min. tension | 8 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 147.89 excl. VAT
/ Each
£ 177.47 incl. VAT
- Delivery usually within ( 2 ) days