SMC PSE531-R06-L PRESSURE SWITCH


Pressure Switch

References
smc:PSE531-R06-L
rubix:2606801
PSE53*, Sensor for Multi Channel Controller
brand logo
Technical specifications
TypePressure Sensor
ExecutionPSE
See all Specifications

Product details : SMC PSE531-R06-L PRESSURE SWITCH


Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Pressure sensor for multi-channel controller
•Fluid: air, non-corrosive gas
•Current consumption: 15mA or less
•High pressure, vacuum, low and compound

Pressure: 1 (For Vacuum (0~-101kPa))
Port Size: R06 (R06 Reducer Type)
Option: L (Sensor Cable)

Technical specifications


Attributes
Logistics dimensions (L x W x H)78x12x12 mm
Logistic Weight50 g
TypePressure Sensor
ExecutionPSE
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 62.24 excl. VAT
/ Each
£ 74.69 incl. VAT
  • Delivery usually within ( 4 ) days