SMC ISE30A-01-P HIGH PRECISION DIGITAL PRESSURE SWITCH


Pressure Switch

References
smc:ISE30A-01-P
rubix:126A2998
ISE30A, 2 Color Display High-Precision Digital Pressure Switch for Positive Pressure
brand logo
Technical specifications
Typepressure switch
See all Specifications

Product details : SMC ISE30A-01-P HIGH PRECISION DIGITAL PRESSURE SWITCH


Based on our successful ZSE/ISE 30 Series, our new high precision digital pressure switch, Series ZSE30 A(F) / ISE30A, with dual colour display, offers even more high performance features. Now available with either NPN or PNP dual open collector outputs, or with the addition of an additional analogue output (voltage or current), the sensors improved copy function also allows you to simultaneously set up to 10 slave monitors whilst setting the master. With a simple to follow three step setting process and the addition of a password setting function, potential errors, lengthy setting time and unwanted manipulation are kept to an absolute minimum. Further features of the CE, UL/CSA and RoHS compliant ZSE30 A(F) / ISE30A include a power saving function, which reduces energy consumption by up to 20%, various piping options and direct or panel mounting capabilities.
•Copy function available.
•More output options than in previous ZSE/ISE30 Series.
•Possible to check set-value during key locking.
•Pin code function available.
•Space savings.
•3-step setting.
•4-digit display.
•Replaceable one-touch fittings.
•Additional functions.

Port Size: 01 (R 1/8 (w/M5 Female))
Output Specification: P (PNP open collector 1 output)
Unit: With unit display switching function
Option 1: None
Option 2: None
Option 3: Booklet
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)44x30x30 mm
Logistic Weight60 g
Typepressure switch
Show UNSPSC/ECL@SS
£ 76.24 excl. VAT
/ Each
£ 91.49 incl. VAT
  • Delivery usually within ( 4 ) days