SMC ISE75G-F02-L2 DIGITAL PRESSURE SWITCH


Pressure Switch

References
smc:ISE75G-F02-L2
rubix:393A1732
manufacturer :01804532
brand logo
brand logo
Technical specifications
TypePressure Switch

Product details : SMC ISE75G-F02-L2 DIGITAL PRESSURE SWITCH


The ISE70/75(H) series pressure switches incorporate a large digital display to monitor both coolant and hydraulic fluids. These high performance, yet lightweight, pressure controls are available in three styles: the ISE70 for use with air or inert and incombustible gases (monitoring a set rated pressure range between –0. 1 to 1MPa), and the ISE75 and ISE75H models (for use with fluids requiring a set rated pressure of up to 10MPa and 15MPa respectively). Available with Rc, NPT or G1/4 port thread options, and with fixed or selectable MPa or PSI pressure indications, these switches conform to both CE and UL/CSA global accreditations and IP67 enclosure ratings.

Strengths

•Integrated digital pressure switch w/2-colour display for general fluids
NPN/PNP open collector
All wetted parts stainless steel

Technical specifications


Attributes
TypePressure Switch
Show UNSPSC/ECL@SS
£ 266.23 excl. VAT
/ Each
£ 319.48 incl. VAT
  • Usually arrives within 14 working days