Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Pressure sensor
SMC ISA2-HFE25N AIR CATCH SENSOR
SMC ISA2-HFE25N AIR CATCH SENSOR
Air Catch Sensor
References
smc:
ISA2-HFE25N
rubix:
127A3927
Technical specifications
Type
Air Catch Sensor
Execution
ISA2
Min. tension
12
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ISA2-HFE25N AIR CATCH SENSOR
ISA2, Air Catch Sensor, Modular Type
Technical specifications
Attributes
Logistic Weight
178
g
Type
Air Catch Sensor
Execution
ISA2
Min. tension
12
V
Max. tension
24
V
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
242.94
excl. VAT
/
Each
£
291.53
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
FESTO 8001442 PRESSURE SENSOR
SMC PSE530-R06-L PRESSURE SWITCH
FESTO 567462 PRESSURE SENSOR
FESTO 3482811 SENSORBOX
FESTO 8114765 PRESSURE SENSOR SPAN-B-B11R-G18M-PN-L1+&
SMC PSE510-01-Q PRESSURE SWITCH
FESTO 8001230 PRESSURE SENSOR SPAU-P10R-W-G18FD-L-PNL&
SMC PSE541-R06 COMPACT PRESSURE SENSOR
FESTO 8022753 PRESSURE SENSOR
NORGREN 0882300000000000 PRESSURE SWITCH 25-250 BAR 18D
FESTO 8000105 PRESSURE TRANSMITTER SPTW-P16R-G14-A-M12
FESTO 8001234 PRESSURE SENSOR SPAU-V1R-W-G18FD-L-PNLK&
FESTO 540198 PRESSURE SENSOR SDE3-V1D-B-FQ4-2P-M8
NORGREN 0880400000000000 PRESSURE SWITCH 1-16 BAR 18D
FESTO 8114768 PRESSURE SENSOR SPAN-B-B11R-R18M-PN-L1+&